Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FL25X25LG-A Panduit Wire Duct, Flex Duct,25x25x500mm,Light Gray,

MFG Item Number
FL25X25LG-A

FL25X25LG-A Panduit Wire Duct, Flex Duct,25x25x500mm,Light Gray,

MFG Item Number
FL25X25LG-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 70

Description

Wire Duct, Series
Item #
FL25X25LG-A
Flex Duct,25x25x500mm,Light Gray,

Series Information

Specifications

Specifications
Manufacturer Part Number FL25X25LG-A
Manufacturer Panduit
Family Series Panduit Wire Duct
Description Flex Duct,25x25x500mm,Light Gray, Polypropylene,W/Adhesive Tape
Style Slotted
Comments Flexible
Height 0.98 "
Width 0.98 "
Length 19.7 "
Color Light Gray
Nominal Height 1 "
Nominal Width 1 "
Approvals CSA, UL
Net Weight 0.092 lbs
Gross Weight 0.092 lbs