FL3K100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FL3K100

Eaton's Bussmann series Fuses

FL3K100

Eaton's Bussmann series Fuses
FUSE LINK,EDISON,TYPE K,100A,RB,23L
MFG Item Number
FL3K100
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, Series
Item #
FL3K100
FUSE LINK,EDISON,TYPE K,100A,RB,23L

Series Information

Specifications

Specifications
Manufacturer Part Number FL3K100
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Cooper Power series Edison fuse link, 100A, Type K, Fast-acting, EEI-NEMA
Fuse Type Medium Voltage
Current Rating 100 A
AC Voltage 27,000 VAC
Characteristic General Purpose
Net Weight 0.255 lbs
Gross Weight 0.255 lbs