FL3K80

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FL3K80 Eaton's Bussmann series Fuses, FUSE LINK,EDISON,TYPE K,80A,RB,23

MFG Item Number
FL3K80

FL3K80 Eaton's Bussmann series Fuses, FUSE LINK,EDISON,TYPE K,80A,RB,23

MFG Item Number
FL3K80
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, Series
Item #
FL3K80
FUSE LINK,EDISON,TYPE K,80A,RB,23

Series Information

Specifications

Specifications
Manufacturer Part Number FL3K80
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Cooper Power series Edison fuse link, 80A, Fast-acting, EEI-NEMA, Removable buttonhead
Fuse Type Medium Voltage
Current Rating 80 A
AC Voltage 27,000 VAC
Characteristic General Purpose
Net Weight 0.2 lbs
Gross Weight 0.2 lbs