FL3T5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FL3T5 Eaton's Bussmann series Fuses, FUSE LINK,EDISON,TYPE T,5A,RB,23L

MFG Item Number
FL3T5

FL3T5 Eaton's Bussmann series Fuses, FUSE LINK,EDISON,TYPE T,5A,RB,23L

MFG Item Number
FL3T5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 150

Description

Fuses, Series
Item #
FL3T5
FUSE LINK,EDISON,TYPE T,5A,RB,23L

Series Information

Specifications

Specifications
Manufacturer Part Number FL3T5
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Cooper Power series Edison fuse link, 5A, Slow-acting, EEI-NEMA, Removable buttonhead
Fuse Type Medium Voltage
Current Rating 5 A
AC Voltage 27,000 VAC
Characteristic Time Delay
Net Weight 0 lbs
Gross Weight 0 lbs