FL6K100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FL6K100 Eaton's Bussmann series Fuses, FUSE LK CPS K 100A RB 23 SILVER

MFG Item Number
FL6K100

FL6K100 Eaton's Bussmann series Fuses, FUSE LK CPS K 100A RB 23 SILVER

MFG Item Number
FL6K100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, Series
Item #
FL6K100
FUSE LK CPS K 100A RB 23 SILVER

Series Information

Specifications

Specifications
Manufacturer Part Number FL6K100
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Cooper Power series Edison fuse link, Fast-acting, EEI-NEMA, 100A, Silver
Fuse Type Medium Voltage
Current Rating 100 A
Net Weight 0.132 lbs
Gross Weight 0.132 lbs