FL8-4916D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FL8-4916D

Trumeter Counters, 4916 Series

FL8-4916D

Trumeter Counters, 4916 Series
24VDC, FLNG PANEL MNT W/DIODE,
MFG Item Number
FL8-4916D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 4916 Series
Item #
FL8-4916D
24VDC, FLNG PANEL MNT W/DIODE,

4916 Series Information

The 4916 Series incorporates the latest manufacturing technology together with basic design to achieve high performance over a wide temperature range with low power consumption. These counters can be mounted by two front flange styles, base mount or behind the panel (front mount). The 4916 has UL approvals and can operate over a wide voltage range of DC or AC power.


Specifications

Specifications
Manufacturer Part Number FL8-4916D
Manufacturer Trumeter
Product Series 4916
Family Series Trumeter Counters, 4916 Series
Description 24VDC, FLNG PANEL MNT W/DIODE, NON-RESET
Color White Text on Black Background
Number of Digits 6
Reset Non-Reset
Mounting Panel Mount
Digit Height (in) 0.16 "
Net Weight 0.22 lbs
Gross Weight 0.22 lbs