FLB-80
Eaton's Bussmann series Fuses, FLB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLB-80

Eaton's Bussmann series Fuses, FLB Series

FLB-80

Eaton's Bussmann series Fuses, FLB Series
13/16 BOLT TERMINAL FUS. LINK - 80 AMP
MFG Item Number
FLB-80
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FLB Series
Item #
FLB-80
13/16 BOLT TERMINAL FUS. LINK - 80 AMP

FLB Series Information

Specifications

Specifications
Manufacturer Part Number FLB-80
Manufacturer Eaton's Bussmann series
Product Series FLB
Family Series Eaton's Bussmann series Fuses, FLB Series
Description Eaton Bussmann series FLB bolt-mount fuse, Color code black, 80 A,32 Vdc,10 kAIC interrup rating
Fuse Type Automotive
Current Rating 80 A
Characteristic Small
Trip Indicator No
Alarm Contacts No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs