Series Information
| Manufacturer Part Number | FLB236BKSA |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Light Fixtures |
| Description | ATX FLUO LGT 2X36 M20 ZN2 220V |
| Voltage | 220-240 VAC, 220-240 VDC |
| Style | Strip |
| Material | Fiberglass Reinforced Polyester |
| Lens Material | Polycarbonate |
| Lamp Type | Fluorescent |
| Hub Size | M20 |
| Mounting | Surface, Suspension |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP65, IP67 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | No |
| Wet Locations | No |
| Temperature Code | T6 |
| Nominal Voltage | 240 VAC, 250 VDC |
| Comments | Armored M20 |
| Net Weight | 7.94 lbs |
| Gross Weight | 7.94 lbs |