FLD-120
Eaton's Bussmann series Fuses, FLD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLD-120

Eaton's Bussmann series Fuses, FLD Series

FLD-120

Eaton's Bussmann series Fuses, FLD Series
9/16 BOLT TERMINAL FUS. LINK - 120 AMP
MFG Item Number
FLD-120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FLD Series
Item #
FLD-120
9/16 BOLT TERMINAL FUS. LINK - 120 AMP

FLD Series Information

Specifications

Specifications
Manufacturer Part Number FLD-120
Manufacturer Eaton's Bussmann series
Product Series FLD
Family Series Eaton's Bussmann series Fuses, FLD Series
Description Eaton Bussmann series FLD bolt-mount fuse, Color code gray, 120 A,32 Vdc,10 kAIC interrup rating
Fuse Type Automotive
Current Rating 120 A
Characteristic Small
Trip Indicator No
Alarm Contacts No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs