Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck I/O Modules, FLDP Series
FLDP-IM16-0001
Turck I/O Modules, FLDP Series
Item Number
FLDP-IM16-0001
This item cannot be canceled or returned
Description
- Rugged, Fully Potted Stations
- IP67 Protection
- Rotary Address Switches
- Automatic Baud Rate Sensing
Specifications
Specifications
| Manufacturer Part Number |
6825326 |
| Manufacturer |
Turck |
| Product Series |
FLDP |
| Family Series |
Turck I/O Modules, FLDP Series |
| Description |
I/O |
| Communication |
PROFIBUS-DP |
| Signal Type |
Digital Input |
| Connection Type |
M12 |
| Device Type |
Compact Station, I/O Module |
| Ambient Temperature |
32-131 °F |
| Protection Rating |
IP67 |
| Approvals |
CE, cULus |
| Net Weight |
1.4531 lbs |
| Gross Weight |
1.4 lbs |
FLDP-IM16-0001
Turck I/O Modules, FLDP Series