Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLEX-CM12S
HD Flex Universal Rear Cable Manager
MFG Item Number
FLEX-CM12S
This item cannot be canceled or returned
Description
HD Flex Universal Rear Cable Manager
Specifications
Specifications
| Manufacturer Part Number |
FLEX-CM12S |
| Manufacturer |
Panduit |
| Family Series |
Panduit Enclosures |
| Description |
The HD Flex Universal Rear Cable Manager includes two 12-position transition managers with a screw mount bracket. It is black. |
| Accessory Type |
Cable Management |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
FLEX-CM12S
Panduit Enclosures