Series Information
| Manufacturer Part Number | FLEX1U12 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The HD Flex Fiber Enclosure is 1 RU and is configured with sliding front-access drawers to accept up to six 12-port HD Flex cassettes or Fiber Adapter Panels for a maximum density of 144 fibers. |
| Max Rack Units | 1U |
| Comments | 12 Port Enclosure |
| Net Weight | 14.5 lbs |
| Gross Weight | 14.5 lbs |