Series Information
| Manufacturer Part Number | FLEX4U04 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The HD Flex Fiber Enclosure is 4 RU and is configured to accept 4-port HD Flex cassettes. The modular design accepts up to 72 HD Flex Fiber Cassettes or Fiber Adapter Panels for a maximum density of 576 fibers. |
| Max Rack Units | 4U |
| Comments | 4 Port Enclosure |
| Net Weight | 35.8 lbs |
| Gross Weight | 35.8 lbs |