Obsolete
Series Information
| Manufacturer Part Number | FLEX50024B |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Family Series | Sprecher + Schuh Power Supplies |
| Description | PWR SUP 3P 230/500V-24VDC/22A |
| Power | 600 W |
| Nominal Input Voltage | 347 VAC, 415 VAC, 480 VAC |
| AC Voltage | 330-550 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 3 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 25 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | Yes |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Protection Rating | IP20 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |