FLEXR25WBRM7S2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLEXR25WBRM7S2 Setra HVAC Sensors, Room Monitor with +/-0.25in. W.C.

MFG Item Number
FLEXR25WBRM7S2

FLEXR25WBRM7S2 Setra HVAC Sensors, Room Monitor with +/-0.25in. W.C.

MFG Item Number
FLEXR25WBRM7S2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
FLEXR25WBRM7S2
Room Monitor with +/-0.25in. W.C.

Series Information

Specifications

Specifications
Manufacturer Part Number FLEXR25WBRM7S2
Manufacturer Setra
Family Series Setra HVAC Sensors
Description Room Monitor with +/-0.25in. W.C. sensor, +/- 0.25pct. FS, 7in. Display, 2 pressure snubbers
Accuracy 0.25 %
Pressure Range 0-0.25 in WC
Output 24 VAC
Connection Barbed Fitting
Sensor Style Air Differential
Display Yes
Voltage 24 VAC
Electrical Connection Terminal Block
Operating Temperature 32-120 °F
Protection Rating IP54
Net Weight 2 lbs
Gross Weight 2 lbs