Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMS Industrial Networks Gateways & Routers
FLEXY20500_00MA
HMS Industrial Networks Gateways & Routers
Ewon Flexy 205 Base Unit, 2x Ext Card Sl
Item Number
FLEXY20500_00MA
MFG Item Number
Flexy20500_00MA
Description
Gateways & Routers, Series
Ewon Flexy 205 Base Unit, 2x Ext Card Sl
Specifications
Specifications
| Manufacturer Part Number |
Flexy20500_00MA |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Gateways & Routers |
| Description |
Ewon Flexy 205 Base Unit, 2x Ext Card Slots, 4-ports RJ45 10/100Mb LAN (1 WAN configurable) |
| Type |
Router |
| Ports |
DB-9, Ethernet |
| Number of Ethernet Ports |
4 |
| Network Protocols |
Modbus RTU/TCP |
| Input Voltage |
12-24 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Operating Temperature |
-13-140 °F |
| Net Weight |
0.655 lbs |
| Gross Weight |
0.84 lbs |
FLEXY20500_00MA
HMS Industrial Networks Gateways & Routers