FLF-30
Eaton's Bussmann series Fuses, FLF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLF-30

Eaton's Bussmann series Fuses, FLF Series

FLF-30

Eaton's Bussmann series Fuses, FLF Series
FEMALE TERMINATION FUS. LINK - 30 AMP
MFG Item Number
FLF-30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FLF Series
Item #
FLF-30
FEMALE TERMINATION FUS. LINK - 30 AMP

FLF Series Information

Specifications

Specifications
Manufacturer Part Number FLF-30
Manufacturer Eaton's Bussmann series
Product Series FLF
Family Series Eaton's Bussmann series Fuses, FLF Series
Description Eaton Bussmann series FLF female fuse, Color code pink, 30 A,32 Vdc,10 kAIC interrup rating
Fuse Type Automotive
Current Rating 30 A
Characteristic Small
Trip Indicator No
Alarm Contacts No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs