FLG2-20018011

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLG2-20018011 Sick Light Curtains, Automation light grids, FLG2-20018011

MFG Item Number
6049333

FLG2-20018011 Sick Light Curtains, Automation light grids, FLG2-20018011

MFG Item Number
6049333
Item Number
FLG2-20018011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
FLG2-20018011
Automation light grids, FLG2-20018011

Series Information

Specifications

Specifications
Manufacturer Part Number 6049333
Manufacturer Sick
Family Series Sick Light Curtains
Description Automation light grids, FLG, FLG2-20018011, Device version: Close, Beam separation: 2 mm, Detection height: 180 mm, Detection area (W x H): 180 mm 200 mm, Response time: < 0.1 ms
Type Transmitter + Receiver
Voltage 18-30 VDC
Response Time 0.1 ms
Output Type PNP, NPN
Connection 4 Pin M12 Connector
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs