Series Information
| Manufacturer Part Number | 6050065 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Light Curtains |
| Description | Automation light grids, FLG, FLG2-20018021, Device version: Open, Beam separation: 2 mm, Detection height: 180 mm, Detection area (W x H): 180 mm 200 mm, Response time: < 0.1 ms |
| Type | Transmitter + Receiver |
| Voltage | 18-30 VDC |
| Response Time | 0.1 ms |
| Output Type | PNP, NPN |
| Connection | 4 Pin M12 Connector |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |