Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLH1 Eaton's Bussmann series Industrial Accessories, Flange Handle, Steel
FLH1 Eaton's Bussmann series Industrial Accessories, Flange Handle, Steel
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
FLH1 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Industrial Accessories |
| Description |
Eaton Bussmann series FLH flange handle, Flange Handle, Standard, Used with NEMA 1, 3R, 4, and 12 disconnect switches |
| Length |
5.6 " |
| Padlockable |
Yes |
| Operator Type |
Flange |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4 |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
FLH1
Eaton's Bussmann series Industrial Accessories