Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLK-3000FC

Fluke Multimeters

FLK-3000FC

Fluke Multimeters
Wireless Digital Multimeter Fc
Item Number
FLK-3000FC
MFG Item Number
4401595
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, Series
Item #
FLK-3000FC
Wireless Digital Multimeter Fc

Series Information

Specifications

Specifications
Manufacturer Part Number 4401595
Manufacturer Fluke
Family Series Fluke Multimeters
Description Wireless Digital Multimeter Fc
Max Voltage 1,000 Volts
Temperature Readings Yes
True RMS Yes
Max Current 0.4 A (VAC), 0.4 A (VDC)
Max Resistance 50 MOhm
Accuracy 0.09 % (VDC)
Frequency 999.99 kHz
Capacitance 10,000 µF
Net Weight 1.105 lbs
Gross Weight 1.793 lbs