RSE Series Information
RSE Series
Miniature High Power Relay
Key Features
• 10A Switching Capacity
• Long Endurance (min. 100,000 electrical operations)
• Industry Standard 8 or 11 Pin Round Terminals
• Different Sockets Available
• RoHS compliant
• Outline Dimensions: 35.0 x 35.0 x 53.0mm
| Manufacturer Part Number | 4944826 |
|---|---|
| Manufacturer | Fluke |
| Product Series | RSE |
| Family Series | Fluke Thermal Imaging Cameras, RSE Series |
| Description | FIXED MOUNT THERMAL IMAGER; HS1; 60 HZ |
| Accuracy | 2 % |
| Thermal Resolution | 640 x 480 |
| Digital Zoom | 16x |
| Optical Resolution | 5 Megapixels |
| Video Recording | Yes |
| Focus | Automatic, Manual |
| Field of View | 34X24 |
| Screen Size | None |
| Frequency | 60 Hz |
| Communication | GigE Vision |
| Voice Annotation | Yes |
| Operating Temperature | 14-2,192 °F |
| Protection Rating | IP67 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |