Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLK-TI-SBP3 Fluke Test Equipment, SMART BATTERY PACK 3
FLK-TI-SBP3 Fluke Test Equipment, SMART BATTERY PACK 3
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
3440365 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Test Equipment |
| Description |
SMART BATTERY PACK 3 |
| Accessory Type |
Smart Battery |
| Net Weight |
0.345 lbs |
| Gross Weight |
0.8 lbs |
FLK-TI-SBP3
Fluke Test Equipment