Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLK-TI401-PRO60HZ Fluke Thermal Imaging Cameras, THERMAL IMAGER; HS1; 60 HZ
FLK-TI401-PRO60HZ Fluke Thermal Imaging Cameras, THERMAL IMAGER; HS1; 60 HZ
Item Number
FLK-TI401-PRO60HZ
This item cannot be canceled or returned
Description
Thermal Imaging Cameras, Series
THERMAL IMAGER; HS1; 60 HZ
Specifications
Specifications
| Manufacturer Part Number |
5085041 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Thermal Imaging Cameras |
| Description |
THERMAL IMAGER; HS1; 60 HZ |
| Accuracy |
2 % |
| Thermal Resolution |
640 x 480 |
| Video Recording |
No |
| Focus |
Automatic, Manual |
| Field of View |
34 x 24 |
| Screen Size |
3.5 " |
| Storage Media |
Flash Memory |
| Communication |
WiFi |
| Voice Annotation |
Yes |
| Operating Temperature |
14-122 °F |
| Laser Pointer |
Yes |
| Built-In Lamp |
Yes |
| Net Weight |
2.405 lbs |
| Gross Weight |
8.18 lbs |
FLK-TI401-PRO60HZ
Fluke Thermal Imaging Cameras