TiX Series Information
| Manufacturer Part Number | 4830517 |
|---|---|
| Manufacturer | Fluke |
| Product Series | TiX |
| Family Series | Fluke Thermal Imaging Cameras, TiX Series |
| Description | THERMAL IMAGER, 640X480, 30 HZ |
| Accuracy | 2 % |
| Thermal Resolution | 640 x 480 |
| Digital Zoom | 32x |
| Optical Resolution | 8 Megapixels |
| Video Recording | Yes |
| Focus | Automatic, Manual |
| Field of View | 32.7x24.0 |
| Screen Size | 5.6 " |
| Frequency | 30 Hz |
| Storage Media | Micro SD Card, SDHC Card |
| Communication | HDMI, USB |
| Voice Annotation | Yes |
| Operating Temperature | -40-1,112 °F |
| Protection Rating | IP54 |
| Laser Pointer | Yes |
| Built-In Lamp | Yes |
| Approvals | cCSAus, CE, EMC |
| Comments | Built in GPS |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |