FLK17LED
Hammond Manufacturing Lighting, FLKLED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLK17LED

Hammond Manufacturing Lighting, FLKLED Series

FLK17LED

Hammond Manufacturing Lighting, FLKLED Series
38.5 LED Light Kit
MFG Item Number
FLK17LED
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lighting, FLKLED Series
Item #
FLK17LED
38.5 LED Light Kit

FLKLED Series Information

  • Long lamp life 60,000 hours in warm white color temperature
  • No remote power supplies as unit comes with its own integral LED drivers
  • Hinged glass diffuser allows easy access to replaceable LED module
  • Hard wired via multiple knockouts in light weight Aluminum frame with manual operated switch

Specifications

Specifications
Manufacturer Part Number FLK17LED
Manufacturer Hammond Manufacturing
Product Series FLKLED
Family Series Hammond Manufacturing Lighting, FLKLED Series
Description 38.5 LED Light Kit
Voltage 100 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Power Consumption 17 W
Mounting Screw
Switch Type On/Off Switch
Integrated Receptacle No
Connection Integrated Power Cable
Lamp Type LED
Operating Temperature '-4-122 °F
Material Aluminum
Net Weight 5 lbs
Gross Weight 5 lbs