Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Lighting, FLKLIGHT Series
FLK18T8
Hammond Manufacturing Lighting, FLKLIGHT Series
18in. FLOURESCENT LIGHT KIT
This item cannot be canceled or returned
Description
Lighting, FLKLIGHT Series
18in. FLOURESCENT LIGHT KIT
FLKLIGHT Series Information
- Can mount into light mounting channel; bolt through enclosure or by using magnet strip
- Features a manual switch, 115V outlet, durable plastic lens, and 6 foot power cord
- Use standard 18", 24" or 48" T8 fluorescent bulb
- CSA and UL component recognized
Specifications
Specifications
| Manufacturer Part Number |
FLK18T8 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
FLKLIGHT |
| Family Series |
Hammond Manufacturing Lighting, FLKLIGHT Series |
| Description |
18in. FLOURESCENT LIGHT KIT |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Mounting |
Magnet, Screw |
| Switch Type |
On/Off Switch |
| Integrated Receptacle |
No |
| Connection |
Integrated Power Cable |
| Lamp Type |
Fluorescent |
| Material |
Plastic |
| Approvals |
CSA, UL |
| Net Weight |
6 lbs |
| Gross Weight |
6 lbs |
FLK18T8
Hammond Manufacturing Lighting, FLKLIGHT Series