Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
FLM-140
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FLM-140 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
13/16 Bolt Termfuslk-20A |
| Fuse Type |
Automotive |
| Current Rating |
20 A |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
FLM-140
Eaton's Bussmann series Fuses