FLM-30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLM-30

Eaton's Bussmann series Fuses

FLM-30

Eaton's Bussmann series Fuses
MALE TERMINATION FUS. LINK - 30 AMP
MFG Item Number
FLM-30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
FLM-30
MALE TERMINATION FUS. LINK - 30 AMP

Series Information

Specifications

Specifications
Manufacturer Part Number FLM-30
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series FLM male fuse, Color code pink, 30 A,32 Vdc,10 kAIC interrup rating
Fuse Type Automotive
Current Rating 30 A
Characteristic Small
Trip Indicator No
Alarm Contacts No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs