Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Fuses, FLM Series
FLM1.250
Littelfuse Fuses, FLM Series
Fuse, 1-1/4A, 250VAC, M, Time Delay
Description
Fuse, 1-1/4A, 250VAC, M, Time Delay
Time‑Delay Fuses 10kA Interrupting Ratings Ratings up to 30 Amps 240 AC Voltage Rating UL, CSA Approvals Littlefuse's FLM 250 volt time‑delay fuses are ued to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors.
Specifications
Specifications
Manufacturer Part Number
FLM1.250
Manufacturer
Littelfuse
Product Series
FLM
Family Series
Littelfuse Fuses, FLM Series
Description
Fuse, 1-1/4A, 250VAC, M, Time Delay
Fuse Type
Supplementary (Midget)
Current Rating
1.25 A
AC Voltage
250 VAC
DC Voltage
600 VDC
Characteristic
Time Delay
Interrupt Rating
10 kA @ 250 V
Trip Indicator
No
Alarm Contacts
No
Package Type
Cartridge
Diameter
0.406 "
Length
1.5 "
Approvals
CSA, UL
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
FLM1.250
Littelfuse Fuses, FLM Series