Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FLN Series Information
| Manufacturer Part Number | FLN-30 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | FLN |
| Family Series | Eaton's Bussmann series Fuses, FLN Series |
| Description | Eaton Bussmann series FLN female fuse with tab, Color code green, 30 A,32 Vdc,10 kAIC interrup rating |
| Fuse Type | Automotive |
| Current Rating | 30 A |
| Characteristic | Small |
| Trip Indicator | No |
| Alarm Contacts | No |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |