Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLNEN-DN25-40-B1X12MMLL
Fitting, Stainless Steel,
Item Number
FLNEN-DN25-40-B1X12MMLL
This item cannot be canceled or returned
Description
Item #
FLNEN-DN25-40-B1X12MMLL
Fitting, Stainless Steel,
Specifications
Specifications
| Manufacturer |
Ham-Let |
| Family Series |
Ham-Let Miscellaneous |
| Manufacturer Part Number |
3009512 |
| Description |
Fitting, Stainless Steel, |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FLNEN-DN25-40-B1X12MMLL
Ham-Let Miscellaneous