Series Information
| Manufacturer Part Number | FLNR045 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | Available in both Indicating and Non-Indicating versions, the FLNR/FLSR series of fuses set the standard for general purpose fuses. The dual-element design provides advanced short circuit and overload protection. FLSR series fuses provide excellent |
| Fuse Type | UL Class RK5 |
| Current Rating | 45 A |
| AC Voltage | 125 VAC, 250 VAC |
| DC Voltage | 125 VDC, 250 VDC |
| Class | RK5 |
| Characteristic | Time Delay |
| Net Weight | 0 lbs |
| Gross Weight | 0.127 lbs |