FLNR075.V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLNR075.V Littelfuse Fuses, FLNR Series, FUS 250V T/D CLASS RK5 75A
MFG Item Number
FLNR075

FLNR075.V Littelfuse Fuses, FLNR Series, FUS 250V T/D CLASS RK5 75A

MFG Item Number
FLNR075
Item Number
FLNR075.V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FLNR Series
Item #
FLNR075.V
FUS 250V T/D CLASS RK5 75A

FLNR Series Information

  • Time Delay Fuses
  • Current Limiting
  • Dual Element Design
  • Ratings up to 600 Amps
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual‑element time‑delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Specifications

Specifications
Manufacturer Part Number FLNR075
Manufacturer Littelfuse
Product Series FLNR
Family Series Littelfuse Fuses, FLNR Series
Description Available in both Indicating and Non-Indicating versions, the FLNR/FLSR series of fuses set the standard for general purpose fuses. The dual-element design provides advanced short circuit and overload protection. FLSR series fuses provide excellent
Fuse Type UL Class RK5
Current Rating 75 A
AC Voltage 125 VAC, 250 VAC
DC Voltage 125 VDC, 250 VDC
Class RK5
Characteristic Time Delay
Net Weight 0.32 lbs
Gross Weight 0.32 lbs
Alternatives
TR75R
TR75R
Mersen Fuses, TR Series