Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLNR090.VXID
UL CLASS RK5 DUAL-ELEMENT TIME
MFG Item Number
FLNR090ID
This item cannot be canceled or returned
Description
UL CLASS RK5 DUAL-ELEMENT TIME
Specifications
Specifications
| Manufacturer Part Number |
FLNR090ID |
| Manufacturer |
Littelfuse |
| Family Series |
Littelfuse Fuses |
| Description |
UL CLASS RK5 DUAL-ELEMENT TIME-DELAY FUSE WITH INDICATION |
| Fuse Type |
UL Class RK5 |
| Current Rating |
90 A |
| AC Voltage |
250 VAC |
| DC Voltage |
125 VDC |
| Class |
RK5 |
| Characteristic |
Time Delay |
| Trip Indicator |
Yes |
| Alarm Contacts |
No |
| Package Type |
Cartridge |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.32 lbs |
FLNR090.VXID
Littelfuse Fuses