FLNR175.XXID
Littelfuse Fuses, FLNR_ID Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLNR175.XXID

Littelfuse Fuses, FLNR_ID Series

FLNR175.XXID

Littelfuse Fuses, FLNR_ID Series
FUS 250V T/D CLASS RK5 175A INDICATING
Item Number
FLNR175.XXID
MFG Item Number
FLNR175ID
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FLNR_ID Series
Item #
FLNR175.XXID
FUS 250V T/D CLASS RK5 175A INDICATING

FLNR_ID Series Information

  • Time Delay Fuses
  • Current Limiting
  • Dual Element Design
  • Ratings up to 600 Amps
Littelfuse FLNR_ID Indicator fuses provide visual blown fuse indication at a glance. The patented state‑of‑the‑art solid state design provides maximum reliability and superior performance characteristics in a true dual‑element design. The use of Indicator fuses reduces down‑time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.

Specifications

Specifications
Manufacturer Part Number FLNR175ID
Manufacturer Littelfuse
Product Series FLNR_ID
Family Series Littelfuse Fuses, FLNR_ID Series
Description Littelfuse FLNR_ID Indicator fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of
Fuse Type UL Class RK5
Current Rating 175 A
AC Voltage 250 VAC
DC Voltage 125 VDC
Class RK5
Characteristic Time Delay
Interrupt Rating 200 kA @ 250 V
Trip Indicator Yes
Alarm Contacts No
Package Type Center Bladed
Body Length 7.13 "
Diameter 1.59 "
Approvals CSA, UL
Net Weight 1.05 lbs
Gross Weight 1 lb