FLNR350.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLNR350.X

Littelfuse Fuses, FLNR Series

FLNR350.X

Littelfuse Fuses, FLNR Series
LITTELFUSE 350A
Item Number
FLNR350.X
MFG Item Number
FLNR350
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FLNR Series
Item #
FLNR350.X
LITTELFUSE 350A

FLNR Series Information

  • Time Delay Fuses
  • Current Limiting
  • Dual Element Design
  • Ratings up to 600 Amps
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual‑element time‑delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Specifications

Specifications
Manufacturer Part Number FLNR350
Manufacturer Littelfuse
Product Series FLNR
Family Series Littelfuse Fuses, FLNR Series
Fuse Type UL Class RK5
Current Rating 350 A
AC Voltage 250 VAC
DC Voltage 125 VDC
Class RK5
Characteristic Time Delay
Interrupt Rating 200 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Body Length 8.63 "
Diameter 2.09 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs