Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLOCK1 Bryant Electric Enclosures, FIBER, LOCK KIT-FCR350,FCW,FTU-KEY SAME
FLOCK1 Bryant Electric Enclosures, FIBER, LOCK KIT-FCR350,FCW,FTU-KEY SAME
This item cannot be canceled or returned
Description
FIBER, LOCK KIT-FCR350,FCW,FTU-KEY SAME
Specifications
Specifications
| Manufacturer Part Number |
FLOCK1 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Enclosures |
| Description |
Hubbell Premise Wiring Products, Cabinet Accessory, Lock Kit |
| Accessory Type |
Lock Kit |
| Material |
Steel |
| Nominal Width |
6 " |
| Comments |
Includes 2 Keys |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
FLOCK1
Bryant Electric Enclosures