Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLS103641-55 Eaton's Crouse-Hinds series Disconnect Switches, FLS ENCLOSED SWITCHES HEAVY DUTY
MFG Item Number
FLS10364 1 55
FLS103641-55 Eaton's Crouse-Hinds series Disconnect Switches, FLS ENCLOSED SWITCHES HEAVY DUTY
MFG Item Number
FLS10364 1 55
This item cannot be canceled or returned
Description
Disconnect Switches, Series
FLS ENCLOSED SWITCHES HEAVY DUTY
Specifications
Specifications
| Manufacturer Part Number |
FLS10364 1 55 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Disconnect Switches |
| Description |
Eaton Crouse-Hinds series FLS enclosed switch, 100A, With switch, Non-fused, 15 HP/25 HP/30 HP/75 HP, Copper-free aluminum, Three-phase, 1-1/2, Visible blade motor circuit switch, 125-600 Vac/250 Vdc |
| Net Weight |
22.33 lbs |
| Gross Weight |
22.33 lbs |
FLS103641-55
Eaton's Crouse-Hinds series Disconnect Switches