Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLS603641-44 Eaton's Crouse-Hinds series Disconnect Switches, FLS ENCLOSED SWITCHES HEAVY DUTY
MFG Item Number
FLS60364 1 44
FLS603641-44 Eaton's Crouse-Hinds series Disconnect Switches, FLS ENCLOSED SWITCHES HEAVY DUTY
MFG Item Number
FLS60364 1 44
This item cannot be canceled or returned
Description
Disconnect Switches, Series
FLS ENCLOSED SWITCHES HEAVY DUTY
Specifications
Specifications
| Manufacturer Part Number |
FLS60364 1 44 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Disconnect Switches |
| Description |
Eaton Crouse-Hinds series FLS enclosed switch, 60A, With switch, Non-fused, 10 HP/15 HP/20 HP/40 HP/60 HP, Copper-free aluminum, Three-phase, 1-1/2, Visible blade motor circuit switch, 125-600 Vac/250 Vdc |
| Net Weight |
22.5 lbs |
| Gross Weight |
22.5 lbs |
FLS603641-44
Eaton's Crouse-Hinds series Disconnect Switches