Series Information
| Manufacturer Part Number | FLSR009 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. |
| Fuse Type | UL Class RK5 |
| Current Rating | 9 A |
| AC Voltage | 300 VAC, 600 VAC |
| DC Voltage | 300 VDC, 600 VDC |
| Class | RK5 |
| Characteristic | Time Delay |
| Net Weight | 0.1703 lbs |
| Gross Weight | 0.1703 lbs |