FLSR100.VXID
Littelfuse Fuses, FLSR_ID Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLSR100.VXID Littelfuse Fuses, FLSR_ID Series, UL CLASS RK5 DUAL-ELEMENT TIME

MFG Item Number
FLSR100ID

FLSR100.VXID Littelfuse Fuses, FLSR_ID Series, UL CLASS RK5 DUAL-ELEMENT TIME

MFG Item Number
FLSR100ID
Item Number
FLSR100.VXID
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FLSR_ID Series
Item #
FLSR100.VXID
UL CLASS RK5 DUAL-ELEMENT TIME

FLSR_ID Series Information

  • Time Delay Fuses
  • Current Limiting
  • Dual Element Design
  • Ratings up to 600 Amps
Littelfuse FLSR_ID Indicator fuses provide visual blown fuse indication at a glance. The patented state‑of‑the‑art solid state design provides maximum reliability and superior performance characteristics in a true dual‑element design. The use of Indicator fuses reduces down‑time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.

Specifications

Specifications
Manufacturer Part Number FLSR100ID
Manufacturer Littelfuse
Product Series FLSR_ID
Family Series Littelfuse Fuses, FLSR_ID Series
Description UL CLASS RK5 DUAL-ELEMENT TIME-DELAY FUSE WITH INDICATION
Fuse Type UL Class RK5
Current Rating 100 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class RK5
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contacts No
Package Type Center Bladed
Body Length 7.88 "
Diameter 1.31 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
TRS100RID
TRS100RID
Mersen Fuses, TRS Series