FLSR125.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLSR125.X Littelfuse Fuses, FLSR Series, LITTELFUSE 125A
MFG Item Number
FLSR125

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

FLSR125.X Littelfuse Fuses, FLSR Series, LITTELFUSE 125A

MFG Item Number
FLSR125
Item Number
FLSR125.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FLSR Series
Item #
FLSR125.X
LITTELFUSE 125A

FLSR Series Information

  • Time Delay Fuses
  • Current Limiting
  • Dual Element Design
  • Ratings up to 600 Amps
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual‑element time‑delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Specifications

Specifications
Manufacturer Part Number FLSR125
Manufacturer Littelfuse
Product Series FLSR
Family Series Littelfuse Fuses, FLSR Series
Fuse Type UL Class RK5
Current Rating 125 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class RK5
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Body Length 9.63 "
Diameter 1.84 "
Approvals CSA, UL
Net Weight 1.3552 lbs
Gross Weight 1.3552 lbs
Alternatives
TRS125R
TRS125R
Mersen Fuses, TRS Series
FRS-R-125
FRS-R-125
Eaton's Bussmann series Fuses, FRS-R Series
TRS125RID
TRS125RID
Mersen Fuses, TRS Series
82148
82148
MARS Fuses
FLSR125.XXID
FLSR125.XXID
Littelfuse Fuses, FLSR_ID Series