Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FLSR200.XXID Littelfuse Fuses, FLSR_ID Series, LF 200A FUSE W/ INDICATOR
MFG Item Number
FLSR200ID
FLSR200.XXID Littelfuse Fuses, FLSR_ID Series, LF 200A FUSE W/ INDICATOR
MFG Item Number
FLSR200ID
This item cannot be canceled or returned
Description
LF 200A FUSE W/ INDICATOR
FLSR_ID Series Information
Time Delay Fuses Current Limiting Dual Element Design Ratings up to 600 Amps Littelfuse FLSR_ID Indicator fuses provide visual blown fuse indication at a glance. The patented state‑of‑the‑art solid state design provides maximum reliability and superior performance characteristics in a true dual‑element design. The use of Indicator fuses reduces down‑time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.
Specifications
Specifications
Manufacturer Part Number
FLSR200ID
Manufacturer
Littelfuse
Product Series
FLSR_ID
Family Series
Littelfuse Fuses, FLSR_ID Series
Fuse Type
UL Class RK5
Current Rating
200 A
AC Voltage
600 VAC
DC Voltage
300 VDC
Class
RK5
Characteristic
Time Delay
Interrupt Rating
300 kA @ 600 V
Trip Indicator
Yes
Alarm Contacts
No
Package Type
Center Bladed
Body Length
9.63 "
Diameter
1.84 "
Approvals
CSA, UL
Net Weight
1.42 lbs
Gross Weight
1.41 lbs
FLSR200.XXID
Littelfuse Fuses, FLSR_ID Series