Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLSR500.X Littelfuse Fuses, LITTELFUSE 500A

MFG Item Number
FLSR500

FLSR500.X Littelfuse Fuses, LITTELFUSE 500A

MFG Item Number
FLSR500
Item Number
FLSR500.X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FLSR500.X
LITTELFUSE 500A

Series Information

Specifications

Specifications
Manufacturer Part Number FLSR500
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Fuse Type UL Class RK5
Current Rating 500 A
AC Voltage 300 VAC, 600 VAC
DC Voltage 300 VDC, 600 VDC
Class RK5
Characteristic Time Delay
Net Weight 6.16 lbs
Gross Weight 6.16 lbs
Alternatives
FRS-R-500
FRS-R-500
Eaton's Bussmann series Fuses, FRS-R Series
TRS500R
TRS500R
Mersen Fuses, TRS Series
TRS500RID
TRS500RID
Mersen Fuses, TRS Series
FLSR500.XXID
FLSR500.XXID
Littelfuse Fuses, FLSR_ID Series