FLSR600.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLSR600.X Littelfuse Fuses, FLSR Series, LITTELFUSE 600A

MFG Item Number
FLSR600

FLSR600.X Littelfuse Fuses, FLSR Series, LITTELFUSE 600A

MFG Item Number
FLSR600
Item Number
FLSR600.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FLSR Series
Item #
FLSR600.X
LITTELFUSE 600A

FLSR Series Information

  • Time Delay Fuses
  • Current Limiting
  • Dual Element Design
  • Ratings up to 600 Amps
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual‑element time‑delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Specifications

Specifications
Manufacturer Part Number FLSR600
Manufacturer Littelfuse
Product Series FLSR
Family Series Littelfuse Fuses, FLSR Series
Fuse Type UL Class RK5
Current Rating 600 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class RK5
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Body Length 13.38 "
Diameter 3.09 "
Approvals CSA, UL
Net Weight 620 lbs
Gross Weight 620 lbs
Alternatives
FRS-R-600
FRS-R-600
Eaton's Bussmann series Fuses, FRS-R Series
TRS600R
TRS600R
Mersen Fuses, TRS Series
LPS-RK-600SP
LPS-RK-600SP
Eaton's Bussmann series Fuses, LPS Series