Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLT-ETSH9 Brady Labels, FORKLIFT HOLDER 11.5X6 WHITE PLASTIC

MFG Item Number
104128

FLT-ETSH9 Brady Labels, FORKLIFT HOLDER 11.5X6 WHITE PLASTIC

MFG Item Number
104128
Item Number
FLT-ETSH9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
FLT-ETSH9
FORKLIFT HOLDER 11.5X6 WHITE PLASTIC

Series Information

Specifications

Specifications
Manufacturer Part Number 104128
Manufacturer Brady
Family Series Brady Labels
Description Forklift Tag Tag Holder, DO NOT USE UNTIL DAILY CHECK HAS BEEN CARRIED OUT OR FORKLIFT TRUCK REPAIRED
Material Type Plastic
Background Color Black, Red, White
Label Height 11.25 "
Label Width 6 "
Legend Forklift Tag Ref NO. Do Not Use Until Daily Check Has Been Carried Out Or Forklift Truck Repaired
Net Weight 0 lbs
Gross Weight 0.1525 lbs