FLT44

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLT44 Eaton's B-Line series Fans, Filter

MFG Item Number
78205147608

FLT44 Eaton's B-Line series Fans, Filter

MFG Item Number
78205147608
Item Number
FLT44
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, Series
Item #
FLT44
Filter

Series Information

Specifications

Specifications
Manufacturer Part Number 78205147608
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Fans
Description Filter
Depth 12.25 "
Width 8.75 "
Material Aluminum
Application Filter Assembly
Approvals UL
Height 8.75 "
Net Weight 0.04 lbs
Gross Weight 0.1 lbs