FLUKE-116/323KIT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-116/323KIT Fluke Multimeters, HVAC MULTIMETER AND CLAMP METER

MFG Item Number
4296029

FLUKE-116/323KIT Fluke Multimeters, HVAC MULTIMETER AND CLAMP METER

MFG Item Number
4296029
Item Number
FLUKE-116/323KIT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, Series
Item #
FLUKE-116/323KIT
HVAC MULTIMETER AND CLAMP METER

Series Information

Specifications

Specifications
Manufacturer Part Number 4296029
Manufacturer Fluke
Family Series Fluke Multimeters
Description HVAC MULTIMETER AND CLAMP METER COMBO KIT
Max Voltage 600 Volts
Temperature Readings Yes
True RMS Yes
Max Current 400 A (VAC)
Max Resistance 6 MOhm
Accuracy 0.5 % (VDC), 2 % (VAC)
Frequency 0.005-50 kHz
Thermal Imager No
Capacitance 9,999 µF
Continuity W/ Diode Test Yes
Backlight Yes
Number of Displayed Digits 3
Net Weight 3.145 lbs
Gross Weight 2.1 lbs