Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLUKE-125B/NA Fluke Oscilloscopes, Industrial Scopemeter,40MHz,North
FLUKE-125B/NA Fluke Oscilloscopes, Industrial Scopemeter,40MHz,North
Item Number
FLUKE-125B/NA
This item cannot be canceled or returned
Description
Industrial Scopemeter,40MHz,North
Specifications
Specifications
| Manufacturer Part Number |
4755829 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Oscilloscopes |
| Description |
Industrial Scopemeter,40MHz,North America |
| AC Voltage |
600 V |
| DC Voltage |
600 V |
| Number of Channels |
2 |
| Backlight |
Yes |
| Rise Time |
8.75 ns |
| Net Weight |
7.055 lbs |
| Gross Weight |
7.055 lbs |
FLUKE-125B/NA
Fluke Oscilloscopes